Motion
1340604C
3/8" Hose ID x 1/4" NPTF Brass Female Insert 90DE
Mi Item #08988354
MFR #1340604C
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hose ID x 1/4" NPTF Brass Female Insert 90DE
Mi Item #08988354
MFR #1340604C

Mfr description
1340604C 1/4" FEM NPT X 3/8" 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.23/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.2500 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.09 lbs

Details

  • Additional Details
    Forged construction, intended for use with hose clamps or crimped ferrules
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    1340604C
  • Material
    Brass
  • Product Types
    Hose Barb
  • Style
    90 °Elbow
  • Thread Type
    NPTF
  • Type
    Female NPTF Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)