Motion
1390402C
1/4" Hose ID x 1/8" NPTF Brass Male Insert 45DElb
Mi Item #08988358
MFR #1390402C
Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose ID x 1/8" NPTF Brass Male Insert 45DElb
Mi Item #08988358
MFR #1390402C

Mfr description
1390402C 1/8" MNPT X 1/4" 45 DEG HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.81/each

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    0.2500 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/8-27
  • Weight
    0.03 lbs

Details

  • Additional Details
    Forged
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    45° Elbow
  • Manufacturer Catalog Number
    1390402C
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Product Types
    Hose Barb
  • Standards Met
    NPTF
  • Style
    45 °Elbow
  • Thread Type
    NPTF
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)