Overview
Mfr description
150DWBPSTAL 1-1/2" ALUM BUTT WELD TO
Specifications
- Body MaterialAluminum
- Fitting ShapeStraight
- End 1 TypeFemale Coupler
- End 1 Size1-1/2 in
- End 2 TypeButt Weld End
- End 2 Size1-1/2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType DWBST Female Coupler x Butt Weld End
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data