Motion
1520309S
Hose End - Brass Material, 3/16 in Hose ID
Mi Item #08988482
MFR #1520309S
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/16 in Hose ID
Mi Item #08988482
MFR #1520309S

Mfr description
1520309S WELDING HOSE STEM 3/16" X 9/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Dash Size
    3
  • End 1 Size
    0.1875 in
  • Hose Dash Size
    3
  • Hose Diameter
    0.1875 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Size
    0.1875 in
  • Weight
    0.025 lbs

Details

  • Additional Details
    CGA E-1 Standard
  • Application
    fuel, gas, oxygen, acetylene
  • Compatible Banding Types
    ClampsCrimped Ferrules
  • Configuration
    Straight
  • Connection 2 Short Name
    CGA
  • Connection Type
    Hose Barb x Ball Seat
  • End 1 Style
    Hose Barb x Ball Seat
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Fuel, gas, oxygen, acetylene
  • Manufacturer Catalog Number
    1520309S
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    200 psi
  • Maximum Working Pressure
    200 PSI, 13.79 bar
  • Operating Temperature Range
    -40 to 160 °F
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Metal
  • Seal Type
    Ball Seat
  • Standards Met
    CGA E-1 Standard
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Barb x Ball Seat
  • Type
    Hose Stem
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)