Motion
16AI-14I100
Hose End - 1.0000 in Size, Male I-Line Type, Stainless Steel Material
Mi Item #08988488
MFR #16AI-14I100
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Male I-Line Type, Stainless Steel Material
Mi Item #08988488
MFR #16AI-14I100

Mfr description
16AI-14I100 1" MALE I-LINE SOLD END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Size
    1.0000 in
  • Weight
    0.3 lbs

Details

  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Pet Products
  • Connection Type
    Male I-Line
  • For Use With
    Food and Beverage Hose
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    3-A Sanitary Standards for Sanitary Fittings, Standard Number 63-04
  • Thread Type
    Male I-Line
  • Type
    Male I-Line Solid End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)