Motion
16VEPBF16
Hose End - 4000 psi PSI, Polyurethane, Nitrile Seal
Mi Item #08988539
MFR #16VEPBF16
Price$3,437.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4000 psi PSI, Polyurethane, Nitrile Seal
Mi Item #08988539
MFR #16VEPBF16

Mfr description
16VEPBF16 2" VEP COUPLER, 2" BSPP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,437.31/each

Specifications

Dimensions

  • Hex Size
    89 mm
  • Size
    2.0000 in
  • Weight
    37.8 lbs

Details

  • Additional Details
    Interchangeable with Stucchi VEP-P/VEP-HD Series, DNP PST4/FSI Series, Voswinkel FT Series, Parker FET-Series, and Holmbury HFT Series, ROHS Compliant Zinc Nickel plating, TPC-ET Anti-Extrusion ring protects main coupling valve seal from dynamic impulse pressure damage
  • Application
    Hydraulics
  • Connection Type
    Female BSPP
  • Flow Control Type
    Flush Face Valve
  • For Use With
    Hydraulic systems
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Operating Temperature Range
    -65 to 250 °F
  • Product Types
    Coupler
  • Seal Material
    Polyurethane, Nitrile
  • Standards Met
    ISO 7241-2, ROHS Compliant
  • Thread Type
    Female BSPP
  • Type
    VEP-Series Female Threaded Coupler
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)