Motion
16WSFH16
Hose End - 5000 psi PSI, Nitrile Seal
Mi Item #08988559
MFR #16WSFH16
Price$1,006.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5000 psi PSI, Nitrile Seal
Mi Item #08988559
MFR #16WSFH16

Mfr description
16WSFH16 2" FLANGE HEAD 62 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,006.57/each

Specifications

Dimensions

  • Size
    2.0000 in

Details

  • Application
    Hydraulics
  • Connection Type
    Code 62 Flange Head
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Coupling
  • Seal Material
    Nitrile
  • Thread Type
    Code 62 Flange Head
  • Type
    Code 62 Flange Head Coupler
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)