Motion
1650606CLF
Brass Material
Mi Item #08988576
MFR #1650606CLF
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material
Mi Item #08988576
MFR #1650606CLF

Mfr description
1650606CLF 3/8" LEAD FREE CLOSE PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Overall Length
    1.0000 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)