Motion
1770402C
1/4" x 1/8" Barbed 90DSplicer Brass Forged
Mi Item #08988625
MFR #1770402C
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" x 1/8" Barbed 90DSplicer Brass Forged
Mi Item #08988625
MFR #1770402C

Mfr description
1770402C 1/4" X 1/8" BARBED 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.2500 in
  • Inside Diameter
    1/4 in x 1/8 in, 6.40 mm x 3.20 mm
  • Size
    0.2500 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Forged
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    1770402C
  • Material
    Brass
  • Product Types
    Hose Barb
  • Standards Met
    Prop 65
  • Style
    90 °Elbow
  • Thread Type
    Hose Barb
  • Type
    Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)