Motion
1781006C
1781006C 5/8" X 3/8" BRASS HOSE SPLICER
MI ITEM #08988637
MFR #1781006C
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1781006C 5/8" X 3/8" BRASS HOSE SPLICER
MI ITEM #08988637
MFR #1781006C

Mfr description
1781006C 5/8" X 3/8" BRASS HOSE SPLICER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • End 1 Size
    0.6250 in
  • Inside Diameter
    5/8 in x 3/8 in
  • Size
    0.6250 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Number of Barbs, 4
  • Color
    Brass
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1781006C
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Plating
    Uncoated
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Type
    Hose Barb
  • Type
    Hose Splicer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)