Motion
1791208C
3/4" x 3/4" x 1/2" Drop Barb Tee Splicer Brass For
Mi Item #08988651
MFR #1791208C
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" x 1/2" Drop Barb Tee Splicer Brass For
Mi Item #08988651
MFR #1791208C

Mfr description
1791208C 3/4" X 3/4" X 1/2" DROP BARBED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.53/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Inside Diameter
    3/4 in x 1/2 in
  • Size
    0.7500 in
  • Weight
    0.235 lbs

Details

  • Additional Details
    Forged
  • Application
    Tee for connecting and branching three hoses
  • Fitting Shape
    Tee
  • Manufacturer Catalog Number
    179-1208
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Product Types
    Tee
  • Standards Met
    California Proposition 65
  • Style
    Tee
  • Type
    Barbed Tee Splicer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)