Motion
1800408FSS
Ferrule - Stainless Steel
Mi Item #08988656
MFR #1800408FSS
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule - Stainless Steel
Mi Item #08988656
MFR #1800408FSS

Mfr description
1800408FSS 1/4" X 1/2" 303SS REUSABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    1.0200 in
  • Outer Diameter
    0.5000 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.053 lbs
  • Width
    0.6875 in

Details

  • Application
    Low Pressure Air
  • Configuration
    Straight
  • Fitting Connection Family
    Reusable
  • Fitting Type
    Reusable
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    1800408FSS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.24 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)