Motion
1800814FSS
Ferrule - Stainless Steel
Mi Item #08988664
MFR #1800814FSS
Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule - Stainless Steel
Mi Item #08988664
MFR #1800814FSS

Mfr description
1800814FSS 1/2" X 7/8" 303SS REUSABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.26/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.8750 in
  • Dash Size
    8
  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    1.6900 in
  • Outer Diameter
    0.8750 in
  • SAE Size
    -8
  • Weight
    0.158 lbs
  • Width
    1.0625 in

Details

  • Application
    Low Pressure Air
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    1800814FSS
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.237 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)