Motion
1820604SS
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
MI ITEM #08988669
MFR #1820604SS
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
MI ITEM #08988669
MFR #1820604SS

Mfr description
1820604SS 303SS REUSABLE MALE STEM 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.28/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    1.9600 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Stem Length
    1.1700 in
  • Thread Size
    1/4 NPT
  • Weight
    0.064 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Compatible Banding Types
    Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    1820604SS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.237 bar
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Metal
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Hose Barb
  • Thread Type
    NPT
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)