Motion
1860606S
1860606S 3/8" BRASS REUSABLE SPLICER
Mi Item #08988691
MFR #1860606S
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1860606S 3/8" BRASS REUSABLE SPLICER
Mi Item #08988691
MFR #1860606S

Mfr description
1860606S 3/8" BRASS REUSABLE SPLICER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.94/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Weight
    0.09 lbs

Details

  • Additional Details
    Reusable fittings are recommended for low pressure air hose applications. All re-usable fittings are of heavy duty construction. They offer a more durable hose connection and are easily repaired. Simply slip and twist ferrule on end of hose which has been trimmed flush. No skiving necessary. Apply a drop or two of lubricant to fitting before inserting ferrule. Turn reusable fitting into ferrule. Hose is expanded inside ferrule for perfect fit. Recommended for use with rubber covered hose only.
  • Application
    Low Pressure Air
  • Connection Type
    Reusable
  • End 1 Style
    Reusable
  • Manufacturer Catalog Number
    1860606S
  • Material
    Brass
  • Product Types
    Hose Stem
  • Style
    Straight
  • Thread Type
    Reusable
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)