Motion
2CMF1-B
Mist Separator & Odor Removal Filter - Brass Body Material, 0.2500 in Body Size, Silicone Seal
Mi Item #08988715
MFR #2CMF1-B
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator & Odor Removal Filter - Brass Body Material, 0.2500 in Body Size, Silicone Seal
Mi Item #08988715
MFR #2CMF1-B

Mfr description
2CMF1-B 1/4" MOLD CPLR, 1/8" NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Overall Length
    1.3500 in
  • Weight
    0.09 lbs

Details

  • Additional Details
    Stainless steel balls | retaining rings and springs maximize corrosion resistance and extend service life | Silicone gaskets and valve O-rings are standard | Maximum working and burst pressure is based on a coupled set
  • Body Material
    Brass
  • For Use With
    DME Jiffy-Tite, Foster Series- FJT, Hansen Flo-Temp, Parker Moldmate, Tomco MC-Series
  • Material
    Brass
  • Maximum Operating Pressure
    20.7 bar, 300 psi
  • Operating Temperature Range
    -90 to 400 °F
  • Seal Material
    Silicone
  • Type
    Mold Valved Coupler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)