Motion
2CMS2.5-B
2CMS2.5-B
Mi Item #08988718
MFR #2CMS2.5-B
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2CMS2.5-B
Mi Item #08988718
MFR #2CMS2.5-B

Mfr description
2CMS2.5-B 1/4" MOLD CPLR, 5/16 BARB,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Overall Length
    2.6600 in, 67.59 mm

Details

  • Body Material
    Brass
  • Operating Temperature Range
    -68 to 205 °C, -90 to 400 °F
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)