Motion
2CVVDP
Cam & Groove Fitting Part - Plastic Body Material
Mi Item #08988721
MFR #2CVVDP
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Plastic Body Material
Mi Item #08988721
MFR #2CVVDP

Mfr description
2CVVDP 1/4" EURO-THD PLASTIC DUST PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Coupling Size
    0.2500 in
  • Weight
    0.02 lbs

Details

  • Body Material
    Plastic
  • Coupling Connection Type
    Dust Plug
  • End Type
    Dust Plug
  • For Use With
    European Screw-Together Interchange
  • Standards Met
    European Screw-Together Interchange
  • Type
    Dust Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)