Motion
2FM2-B-BS
Needle Valve - Brass Body Material, Nitrile Seal
Mi Item #08988787
MFR #2FM2-B-BS
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material, Nitrile Seal
Mi Item #08988787
MFR #2FM2-B-BS

Mfr description
2FM2-B-BS 1/4" IND COUP, BRASS SLV,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Overall Length
    2.0400 in, 51.80 mm

Details

  • Body Material
    Brass
  • Material
    Brass
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)