Motion
2HF2-B-E
Quick Disconnect Coupling - 1/4 in Body Size
Mi Item #08988819
MFR #2HF2-B-E
Price$23.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1/4 in Body Size
Mi Item #08988819
MFR #2HF2-B-E

Mfr description
2HF2-B-E 1/4" ISO-B COUPLER, 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.49/each

Specifications

Dimensions

  • Body Size
    1/4 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)