Motion
2VDP-A
Cam & Groove Fitting Part - Aluminum Body Material
Mi Item #08988920
MFR #2VDP-A
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Aluminum Body Material
Mi Item #08988920
MFR #2VDP-A

Mfr description
2VDP-A 1/4" H-STYLE DUST PLUG, ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.97/each

Specifications

Dimensions

  • Coupling Size
    0.2500 in
  • Weight
    0.025 lbs

Details

  • Application
    General Purpose
  • Body Material
    Aluminum
  • Coupling Connection Type
    Dust Plug
  • End Type
    Dust Plug
  • For Use With
    Cam and Groove Coupler
  • Standards Met
    MIL-C-51234
  • Type
    Dust Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)