Specifications
Dimensions
- End Size 20.1250 in
- Weight0.23 lbs, 0.10 kg
Details
- Additional DetailsTemperature Range: -40deg F to 250deg F (-40°C to 121°C) | Burst Pressure: 12,700 PSI (876 bar) | Flow: DELTA P=22 PSI 5.5 GPM
- Description KeywordValved Female Coupler
- MaterialSteel
- Maximum Operating Pressure450 bar, 6500 psi
- Product TypesValved Female Coupler
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)