Specifications
Dimensions
- End Size 20.2500 in
Details
- Additional DetailsTemperature Range: -40deg F to 250deg F (-40°C to 121°C) | Locking Sleeve: Yes
- Description KeywordLive Swivel
- MaterialBrass
- Maximum Operating Pressure150 bar, 2250 psi
- Product TypesValved Coupler
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)