1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
200-HR-SP
Needle Valve - Stainless Steel
Mi Item #
08988973
MFR #
200-HR-SP
Price
$5.58
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Needle Valves
DIXON VALVE & COUPLING CO 200-HR-SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
200-HR-SP
Needle Valve - Stainless Steel
Mi Item #
08988973
MFR #
200-HR-SP
Mfr description
200-HR-SP 2" SINTERED SS HANDLE W/RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.58
/each
Add to Cart
Specifications
Dimensions
Overall Height
15/16 in, 23 mm
Overall Length
2-23/32 in, 69 mm
Details
Body Material
Stainless Steel
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items