Motion
200-TCA-SS
2 316SS Tank Car Adapter x Standard RR
Mi Item #08988977
MFR #200-TCA-SS
Price$815.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 316SS Tank Car Adapter x Standard RR
Mi Item #08988977
MFR #200-TCA-SS

Mfr description
200-TCA-SS 2" 316SS TANK CAR ADAPTER X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.93/each

Specifications

Dimensions

  • Thread Size
    5.0000 in
  • Weight
    5.47 lbs

Details

  • Application
    Railroad Tank Car Service
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Adapter
  • End Type
    Male Adapter
  • End Type 2
    Railroad Tank Car thread
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Railroad Tank Car
  • Seal Material
    Nitrile Rubber
  • Standards Met
    Standard 5.0000 in Railroad Tank Car thread
  • Style
    Adapter
  • Type
    TCA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)