Motion
2015-B-ALNST
2015-B-ALNST 2" ALUM FEM COUPLER X
Mi Item #08988985
MFR #2015-B-ALNST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2015-B-ALNST 2" ALUM FEM COUPLER X
Mi Item #08988985
MFR #2015-B-ALNST

Mfr description
2015-B-ALNST 2" ALUM FEM COUPLER X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1.5000 in
  • Weight
    1.265 lbs

Details

  • Application
    For suction and low pressure discharge only
  • Body Material
    Aluminum
  • End Type
    Female Coupler
  • Style
    Coupler
  • Type
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)