Motion
2211EBB100075F4
Hose End - 1.0000 in Size, Weld Type, Stainless Steel Material
Mi Item #08989029
MFR #2211EBB100075F4
Price$191.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Weld Type, Stainless Steel Material
Mi Item #08989029
MFR #2211EBB100075F4

Mfr description
2211EBB100075F4 1X.75" BPE ECC RED -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.98/each

Specifications

Dimensions

  • Size
    1.0000 in

Details

  • Additional Details
    Product markings per ASME BPE 2016 DT-10.1, Product markings include, job number, 316L, part number, heat number(s), surface finish code, ASME BPE, MTR (Material test report) certifications are included inside the resealable bag with each fitting. The MTRs are traceable through the Job Number found on each fitting. All fittings are capped to prevent damage and contamination. For easy identification each finish will have a different color cap, PL finish has blue caps and PM finish has white caps.
  • Application
    High Purity BioPharm fittings are commonly used in pharmaceutical, bioprocessing, semiconductor, cosmetics, food processing and beverage markets
  • Connection Type
    Weld
  • Material
    Stainless Steel
  • Product Types
    Reducer
  • Standards Met
    ASME BPE 2016 DT-10.1, ASME BPE International Standard
  • Thread Type
    Weld
  • Type
    Eccentric Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)