Motion
268B0502
5/16" Hose ID x 1/8" Male NPTF Brass Beaded Hose B
MI ITEM #08989104
MFR #268B0502
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hose ID x 1/8" Male NPTF Brass Beaded Hose B
MI ITEM #08989104
MFR #268B0502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.88/each

Specifications

Dimensions

  • End 1 Size
    0.1250 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.1250 in
  • Thread Size
    1/8-27
  • Weight
    0.025 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Barb Length, 0.63 in, 16 mm
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    268B0502
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    Male NPTF

Overview

Mfr description
268B0502 1/8" MNPTF X 5/16" BEADED HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought