Motion
268B0504
5/16" Hose ID x 1/4" Male NPTF Brass Beaded Hose B
MI ITEM #08989105
MFR #268B0504
Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hose ID x 1/4" Male NPTF Brass Beaded Hose B
MI ITEM #08989105
MFR #268B0504

Mfr description
268B0504 1/4" MNPTF X 5/16" BEADED HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.36/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.04 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    WARNING, This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    268B0504
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    Male NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)