Motion
268B0602
3/8" Hose ID x 1/8" Male NPTF Brass Beaded Hose Ba
Mi Item #08989106
MFR #268B0602
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hose ID x 1/8" Male NPTF Brass Beaded Hose Ba
Mi Item #08989106
MFR #268B0602

Mfr description
268B0602 1/8" MNPTF X 3/8" BEADED HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • End 1 Size
    0.1250 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.1250 in
  • Thread Size
    1/8-27
  • Weight
    0.037 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Barb Length, .88 in
  • Color
    Brass
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    268B0602
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Plating
    Uncoated
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)