Motion
2720402CBC
Hose End - Brass Material, 1/4 in Hose ID
Mi Item #08989113
MFR #2720402CBC
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID
Mi Item #08989113
MFR #2720402CBC

Mfr description
2720402CBC BRASS 1/8" MALE NPTF X 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in

Details

  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)