Motion
2720612CBC
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #08989125
MFR #2720612CBC
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID, Male
Mi Item #08989125
MFR #2720612CBC

Mfr description
2720612CBC BRASS 3/4" MALE NPTF X 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Barb Length
    0.9200 in
  • Dash Size
    6
  • End 1 Size
    0.7500 in
  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    1.9700 in
  • SAE Size
    -6
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Weight
    0.156 lbs
  • Width
    1.0625 in

Details

  • Additional Details
    Dryseal
  • Color
    Brass
  • Compatible Hose Series
    Lok-On
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2720612CBC
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)