Motion
2720808CBC
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #08989132
MFR #2720808CBC
Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #08989132
MFR #2720808CBC

Mfr description
2720808CBC BRASS 1/2" MALE NPTF X 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.52/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in

Details

  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)