Motion
2740404CBC
Hose End - Brass Material, 1/4 in Hose ID, Female
Mi Item #08989147
MFR #2740404CBC
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Female
Mi Item #08989147
MFR #2740404CBC

Mfr description
2740404CBC BRASS 1/4" FEM NPTF X 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Barb Length
    0.7700 in
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    1.5100 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Stem Length
    0.7700 in
  • Thread Size
    1/4-18
  • Weight
    0.05 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    No hose clamps or ferrules are needed
  • Color
    Brass
  • Compatible Hose Series
    Lok-On
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2740404CBC
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Female NPTF
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)