Motion
2740806CBC
Hose End - Brass Material, 1/2 in Hose ID, Female
MI ITEM #08989157
MFR #2740806CBC
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID, Female
MI ITEM #08989157
MFR #2740806CBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.56/each

Specifications

Dimensions

  • Barb Length
    1.0200 in
  • Dash Size
    8
  • End 1 Size
    0.3750 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Cut-Off Factor
    0.7400 in, 18.80 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    1.7600 in
  • SAE Size
    -8
  • Size
    0.3750 in
  • Stem Length
    1.0200 in
  • Thread Size
    3/8-18
  • Weight
    0.074 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Dryseal
  • Color
    Brass
  • Compatible Hose Series
    Lok-On
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2740806CBC
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.1 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Female NPTF Swivel
  • Working Pressure
    350 psi

Overview

Mfr description
2740806CBC BRASS 3/8" FEM NPTF X 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought