Motion
2741008CBC
Hose End - Brass Material, 5/8 in Hose ID, Female
MI ITEM #08989161
MFR #2741008CBC
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/8 in Hose ID, Female
MI ITEM #08989161
MFR #2741008CBC

Mfr description
2741008CBC BRASS 1/2" FEM NPTF X 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • Barb Length
    1.4800 in
  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • Hex Body
    0.9375 in
  • Hex Size
    0.9375 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Length
    2.2400 in
  • SAE Size
    -10
  • Size
    0.5000 in
  • Stem Length
    1.4800 in
  • Thread Size
    1/2-14
  • Weight
    0.125 lbs
  • Width
    0.9375 in

Details

  • Additional Details
    Dryseal
  • Compatible Hose Series
    Lok-On
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2741008CBC
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Female NPTF
  • Working Pressure
    350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)