Motion
2820408CBC
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #08989185
MFR #2820408CBC
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #08989185
MFR #2820408CBC

Mfr description
2820408CBC 2820408C W/BRASS CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Angle
    45 °
  • Barb Length
    0.7700 in
  • Compatible Tube Outer Diameter
    0.3125 in
  • Dash Size
    4
  • End 1 Size
    0.5000 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    1.5900 in
  • Rotation Angle
    360 °
  • SAE Size
    -8
  • Size
    0.5000 in
  • Stem Length
    0.7700 in
  • Thread Size
    1/2-20
  • Weight
    0.04 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Number of Barbs, 2
  • Compatible Hose Series
    Lok-On
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Male
  • Fitting Connection Family
    SAE 45
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE 45 °Flare
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2820408CBC
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Mating Angle
    45 °
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Standards Met
    SAE
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    Male 45 °SAE Swivel x Push-on Hose Barb
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)