Motion
2820610CBC
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #08989186
MFR #2820610CBC
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #08989186
MFR #2820610CBC

Mfr description
2820610CBC 2820610C W/BRASS CAP NOTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.92/each

Specifications

Dimensions

  • Angle
    45 °
  • Barb Length
    0.9200 in
  • Compatible Tube Outer Diameter
    0.3750 in
  • End 1 Size
    0.6250 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    1.8300 in
  • Size
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    33.566 g
  • Width
    0.6250 in

Details

  • Additional Details
    Notch in nut for SAE identification
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • Fitting Connection Family
    SAE 45
  • Fitting Type
    SAE 45 °Flare
  • For Use With
    Lok-On (push-on style) hose
  • Material
    Brass
  • Mating Angle
    45 °
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seated Angle
    45 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    Push-On Male
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)