Motion
2840410CBC
Hose End - Brass Material, 1/4 in Hose ID, Female
MI ITEM #08989192
MFR #2840410CBC
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/4 in Hose ID, Female
MI ITEM #08989192
MFR #2840410CBC

Mfr description
2840410CBC 2840410C W/BRASS CAP NOTCHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Angle
    45 °
  • Barb Length
    0.7700 in
  • Compatible Tube Outer Diameter
    0.3750 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    1.6000 in
  • Thread Size
    5/8-18
  • Weight
    0.066 lbs

Details

  • Configuration
    45 °Elbow
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Female
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE 45 °Flare
  • Material
    Brass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 psi
  • Operating Temperature Range
    -40 to 150 °F
  • Product Types
    Hose Barb
  • Seal Material
    Nitrile Rubber, SC
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Type
    SAE 45 °Flare
  • Type
    Female 45 °SAE Swivel x Hose Barb
  • Working Pressure
    350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)