Motion
2860609CBC
Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #08989198
MFR #2860609CBC
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #08989198
MFR #2860609CBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.80/each

Specifications

Dimensions

  • Barb Length
    0.9200 in
  • Compatible Tube Outer Diameter
    0.3750 in
  • Dash Size
    6
  • End 1 Size
    0.5625 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    1.7800 in
  • SAE Size
    -6
  • Size
    0.5625 in
  • Stem Length
    0.9200 in
  • Thread Size
    9/16-18
  • Weight
    0.059 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    Number of Barbs, 2
  • Compatible Hose Series
    Lok-On
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Male
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2860609CBC
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Mating Angle
    37 °
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    JIC 37deg Flare
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Male
  • Working Pressure
    350 psi

Overview

Mfr description
2860609CBC 2860609C W/BRASS CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought