Motion
2871014CBC
Hose End - Brass Material, 5/8 in Hose ID, Female
MI ITEM #08989209
MFR #2871014CBC
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/8 in Hose ID, Female
MI ITEM #08989209
MFR #2871014CBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.18/each

Specifications

Dimensions

  • Angle
    45 °
  • Barb Length
    1.5000 in
  • Compatible Tube Outer Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Length
    2.4700 in
  • Thread Size
    7/8-14
  • Weight
    0.171 lbs

Details

  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Material
    Brass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 psi, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Style
    Push-On
  • Swivel
    Swivel
  • Thread Type
    JIC 37 °Flare
  • Working Pressure
    350 psi

Overview

Mfr description
2871014CBC 2871014C W/BRASS CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought