Motion
3FS2-LS
Quick Disconnect Coupling - 3/8 in Body Size
Mi Item #08989293
MFR #3FS2-LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 3/8 in Body Size
Mi Item #08989293
MFR #3FS2-LS

Mfr description
3FS2-LS 3/8 IND COUPLER, 1/4 HOSE BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Material
    Steel
  • Thread Hose I.D. Tube O.D.
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)