Motion
3HF3-B-E
Quick Disconnect Coupling - 3/8 in Body Size
Mi Item #08989301
MFR #3HF3-B-E
Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 3/8 in Body Size
Mi Item #08989301
MFR #3HF3-B-E

Mfr description
3HF3-B-E 3/8" ISO-B COUPLER, 3/8 NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.65/each

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Material
    Brass
  • Operating Temperature Range
    -40 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)