Motion
3MS3-PL
Hose End - 300 psi PSI, Nitrile Seal
MI ITEM #08989341
MFR #3MS3-PL
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 300 psi PSI, Nitrile Seal
MI ITEM #08989341
MFR #3MS3-PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.87/each

Specifications

Dimensions

  • Hex Size
    1.0625 in
  • Size
    0.3750 in
  • Weight
    0.37 lbs

Details

  • Additional Details
    Machined components are manufactured using solid bar stock., Stainless steel springs. Carbon steel balls and retaining rings., Steel componentry is plated using ROHS Compliant Trivalent Chrome.
  • Application
    Pneumatics
  • Connection Type
    Hose Barb, ARO Interchange
  • Flow Control Type
    Check Valve
  • For Use With
    Pneumatic Circuit
  • Maximum Operating Pressure
    300 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Coupling
  • Seal Material
    Nitrile
  • Standards Met
    ROHS Compliant
  • Thread Type
    Hose Barb, ARO Interchange
  • Type
    Automatic Standard Hose Barb Coupler
  • Working Pressure
    300 psi

Overview

Mfr description
3MS3-PL 3/8" ARO COUPLER 3/8" BARB,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text