Specifications
Dimensions
- End Size 20.3750 in
- Weight0.37 lbs, 0.17 kg
Details
- Additional DetailsTemperature Range: -40deg F to 250deg F (-40°C to 121°C) | Burst Pressure: 10,500 PSI (700 bar) | Flow: DELTA P=22 PSI 9.5 GPM
- Description KeywordCoupler
- MaterialSteel
- Maximum Operating Pressure310.264 bar, 4500 psi
- Product TypesCoupler
- ShapeStraight
- TypeCoupler