Motion
300-AL-SSANSI
Cam & Groove Coupler - 3 in Male Adapter x 3 in ANSI Flange, Straight
MI ITEM #08989536
MFR #300-AL-SSANSI
Price$446.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Male Adapter x 3 in ANSI Flange, Straight
MI ITEM #08989536
MFR #300-AL-SSANSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$446.80/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • Coupling Connection Type
    Adapter x 150# Flange
  • End 1 Type
    Male Adapter
  • End 2 Type
    ANSI Flange
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
300-AL-SSANSI 3" ADAPTER X 150 ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought