Motion
3161-18
Air Filter Element - 1, 40 µm
Mi Item #08989586
MFR #3161-18
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 1, 40 µm
Mi Item #08989586
MFR #3161-18

Mfr description
3161-18 40 MICRON FILTER ELEMENT FOR F08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.48/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Additional Details
    a chemical known to the State deg F California to cause cancer and birth defects or other reproductive harm
  • Element Material
    Particulate
  • Element Type
    Particulate
  • Filter Rating
    40 μm
  • For Use With
    F08
  • Micron Rating
    40 µm
  • Series
    1
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)