Motion
4EM4-B-LS
Quick Disconnect Coupling - 1/2 in Body Size
Mi Item #08989719
MFR #4EM4-B-LS
Price$58.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1/2 in Body Size
Mi Item #08989719
MFR #4EM4-B-LS

Mfr description
4EM4-B-LS 1/2" S.T. COUPLER, 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.31/each

Specifications

Dimensions

  • Body Size
    1/2 in

Details

  • Material
    Brass
  • Operating Temperature Range
    -40 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)