Motion
4FS4-B
Quick Disconnect Coupling - 1/2 in Body Size
Mi Item #08989739
MFR #4FS4-B
Price$53.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1/2 in Body Size
Mi Item #08989739
MFR #4FS4-B

Mfr description
4FS4-B 1/2" IND COUPLER, 1/2" BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.36/each

Specifications

Dimensions

  • Body Size
    1/2 in

Details

  • Material
    Steel
  • Thread Hose I.D. Tube O.D.
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)