Motion
4HTRB6
Needle Valve - Steel Body Material
Mi Item #08989788
MFR #4HTRB6
Price$88.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #08989788
MFR #4HTRB6

Mfr description
4HTRB6 1/2 ISO-FF COUP, 1-3/16 ORFS BH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.30/each

Specifications

Dimensions

  • Overall Length
    4.3700 in, 111.00 mm

Details

  • Application
    Used in equipment for oilfield, industrial hydraulic, and construction
  • Body Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)